You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #02216018

KellemsĀ® Service Drop Grip, 0.35 to 0.44 in. OD Cable, 500 lb.

SKU # 78358530735
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Duty Service Drop Grip
Eye: Universal
Mesh Type: Single Weave, Closed
Material: Tin-plated Bronze
Cable OD Min: 0.35 in.
Cable OD Max: 0.44 in.
Strength: 500 lb.
Mesh Length: 4-3/4 in.
Eye Length: 10 in.