HUBBELL #03302050

Kellems Pulling Grip, Flexible Eye, Single, Double, Triple Weave, Galvanized Steel, 24600 lb Strength

SKU: 78358531459
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Pulling
Eye: Flexible
Mesh Type: Single, Double, Triple Weave
Material: Galvanized Steel
OD Min: 1 in.
OD Max: 1.24 in.
Strength - lb: 24,600
Mesh Length - in: 52
Eye Length - in: 12
Description
Wire Mesh Cable Grips: Type - Cable Pulling; Eye - Flexible; Mesh Type - Single, Double, Triple Weave; Material - Galvanized Steel; OD Min - in - 1.00; OD Max - in - 1.24; Strength - lb - 24,600; Mesh Length - in - 52; Eye Length - in - 12; Additional Information - Color: Gold, Eye Diameter: 1/2 in.; Manufacturer Series - Kellems
Additional Info: Color: Gold, Eye Diameter: 1/2 in.