HUBBELL #02203021

Grip, Support, Standard Duty, 2.00 - 2.49 in. OD

SKU: 78358530311
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Pulling
Mesh Type: Single Weave
Material: Bronze
OD Min: 2 in.
OD Max: 2.49 in.
Strength - lb: 3260
Mesh Length - in: 19.50
Eye Length - in: 16
Manufacturer Series: Kellems
Description
Kellems Support Grips are used to hold the weight of electrical cable as it hangs in a vertical, sloping or horizontal position. Electrical cable must be supported, or its dead weight can cause excessive strain or pullout at the connections.
Additional Info: Mounting: Screw Hook or Beam Clamp, Finish: Tin-Plated, Approx. Length of Grip: 35.50 in., Color: Metallic