Menu Search
Wire Mesh Cable Grips Cable Pulling Grip Triple Weave Galvanized Steel Mesh, Flexible Eye

HUBBELL #03302046

Cable Pulling Grip Triple Weave Galvanized Steel Mesh, Flexible Eye

SKU #78358531457
Manufacturer Series: Multiple Strength
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Pulling
Eye: Flexible
Mesh Type: Triple Weave
Material: Galvanized Steel Mesh
OD Min: 0.5 in.
OD Max: 0.74 in.
Strength: 10,000 lb.
Mesh Length: 32 in.
Eye Length: 9 in.

Additional Info: Application: Overhead, ASCR, AL/CU, Bare Conductors. Color Code: Brown