HUBBELL #03305006

Cable Pulling Grip Single Weave Galvanized Steel Mesh, Flexible Eye

SKU: 78358531532
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Pulling
Eye: Flexible
Mesh Type: Single Weave
Material: Galvanized Steel Mesh
OD Min: 1 in.
OD Max: 1.24 in.
Strength - lb: 3,900
Mesh Length - in: 11.50
Eye Length - in: 6.50
Manufacturer Series: Junior Duty
Description
Wire Mesh Cable Grips: Type - Cable Pulling; Eye - Flexible; Mesh Type - Single Weave; Material - Galvanized Steel Mesh; OD Min - in - 1.000; OD Max - in - 1.240; Strength - lb - 3,900; Mesh Length - in - 11.50; Eye Length - in - 6.50; Manufacturer Series - Junior Duty