Menu Search
HUBBELL #03305001

Junior Duty Cable Pulling Grip Single Weave Galvanized Steel Mesh, Flexible Eye

SKU # 78358531527
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Eye: Flexible
Mesh Type: Single Weave
Material: Galvanized Steel Mesh
Cable OD Min: 0.25 in.
Cable OD Max: 0.36 in.
Strength: 450 lb.
Mesh Length: 4.25 in.
Eye Length: 3.25 in.