Menu Search
Search
HUBBELL #03303002

Cable Pulling Grip Single Weave Galvanized Steel Mesh, Flexible Eye

SKU # 78358531475 Manufacturer Series: Light Duty Short
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Eye: Flexible
Mesh Type: Single Weave
Material: Galvanized Steel Mesh
Cable OD Min: 0.62 in.
Cable OD Max: 0.74 in.
Strength: 2,800 lb.
Mesh Length: 11 in.
Eye Length: 5 in.

Additional Info: Light Duty