Menu Search
HUBBELL #03308009

Cable Pulling Grip Double Weave Galvanized Steel Mesh, Flexible,Offset Eye

SKU # 78358531628 Manufacturer Series: Special Purpose
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Eye: Flexible,Offset
Mesh Type: Double Weave
Material: Galvanized Steel Mesh
Cable OD Min: 2.5 in.
Cable OD Max: 3 in.
Strength: 11,000 lb.
Mesh Length: 20 in.
Eye Length: 10 in.

Additional Info: Application: Slack Pulling