Menu Search
Search
HUBBELL #01304013

Kellems Cable Pulling Grip Double Weave Galvanized Steel Mesh, Flexible Eye

SKU # 78358532698
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling
Eye: Flexible
Mesh Type: Double Weave
Material: Galvanized Steel Mesh
Cable OD Min: 0.62 in.
Cable OD Max: 0.74 in.
Strength: 4,400 lb.
Mesh Length: 24 in.