Menu Search
Wire Mesh Cable Grips Cable Pulling Grip Double Weave Galvanized Steel Mesh, Swivel Eye

GREENLEE #30464

Cable Pulling Grip Double Weave Galvanized Steel Mesh, Swivel Eye

SKU #78331030464
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Pulling
Eye: Swivel
Mesh Type: Double Weave
Material: Galvanized Steel Mesh
OD Min: 2.5 in.
OD Max: 2.99 in.
Strength: 6,600 lb.
Mesh Length: 38 in.
Eye Length: 10 in.

Additional Info: Eye Diameter: 1-7/8 in. (47.4mm)