Menu Search
Wire Mesh Cable Grips Cable Pulling Grip Double Weave Galvanized Steel Mesh, Flexible Eye

GREENLEE #30580

Cable Pulling Grip Double Weave Galvanized Steel Mesh, Flexible Eye

SKU #78331030580
Manufacturer Series: T Basket-Type
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Pulling
Eye: Flexible
Mesh Type: Double Weave
Material: Galvanized Steel Mesh
OD Min: 2 in.
OD Max: 2.49 in.
Strength: 3,700 lb.
Mesh Length: 36 in.
Eye Length: 12 in.

Additional Info: Medium Duty, Standard