Menu Search
Wire Mesh Cable Grips Cable Pulling Grip Single Weave, Closed Galvanized Steel Mesh, Flexible Eye
ERICSON MANUFACTURING CO #LDPG-100

Cable Pulling Grip Single Weave, Closed Galvanized Steel Mesh, Flexible Eye

SKU # 78286288785 Manufacturer Series: Light Duty
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Pulling
Eye: Flexible
Mesh Type: Single Weave, Closed
Material: Galvanized Steel Mesh
Cable OD Min: 1 in.
Cable OD Max: 1.24 in.
Strength: 6,800 lb.
Mesh Length: 20 in.
Eye Length: 7 in.

Wire Mesh Cable Grips: Type - Cable Pulling; Eye - Flexible; Mesh Type - Single Weave, Closed; Material - Galvanized Steel Mesh; OD Min - in - 1.00; OD Max - in - 1.24; Strength - lb - 6800; Mesh Length - in - 20; Eye Length - in - 7; Additional Information - Standard; Manufacturer Series - Light Duty

Additional Info: Standard