ERICSON MANUFACTURING CO #JPG-37

Cable Pulling Grip Single Weave, Closed Galvanized Steel Mesh, Flexible Eye

SKU: 78286288802
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Pulling
Eye: Flexible
Mesh Type: Single Weave, Closed
Material: Galvanized Steel Mesh
OD Min: 0.37 in.
OD Max: 0.49 in.
Strength - lb: 900
Mesh Length - in: 7
Eye Length - in: 3.25
Manufacturer Series: Junior
Description
Wire Mesh Cable Grips: Type - Cable Pulling; Eye - Flexible; Mesh Type - Single Weave, Closed; Material - Galvanized Steel Mesh; OD Min - in - 0.37; OD Max - in - 0.49; Strength - lb - 900; Mesh Length - in - 7; Eye Length - in - 3.25; Manufacturer Series - Junior