Menu Search
Wire Mesh Cable Grips Cable Pulling Grip Double Weave, Closed Galvanized Steel Mesh, Flexible Eye

ERICSON MANUFACTURING CO #UPG-75-FE

Utility Cable Pulling Grip Double Weave, Closed Galvanized Steel Mesh, Flexible Eye

SKU #78286288794
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Pulling
Eye: Flexible
Mesh Type: Double Weave, Closed
Material: Galvanized Steel Mesh
OD Min: 0.75 in.
OD Max: 0.99 in.
Strength: 6,800 lb.
Mesh Length: 32 in.
Eye Length: 6 in.

Wire Mesh Cable Grips: Type - Cable Pulling; Eye - Flexible; Mesh Type - Double Weave, Closed; Material - Galvanized Steel Mesh; OD Min - in - 0.75; OD Max - in - 0.99; Strength - lb - 6800; Mesh Length - in - 32; Eye Length - in - 6; Additional Information - Standard; Manufacturer Series - Utility

Additional Info: Standard