Cable Pulling Grip Double Weave, Closed Galvanized Steel Mesh, Flexible Eye

SKU: 78286288793
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Pulling
Eye: Flexible
Mesh Type: Double Weave, Closed
Material: Galvanized Steel Mesh
OD Min: 0.62 in.
OD Max: 0.74 in.
Strength - lb: 5600
Mesh Length - in: 16
Eye Length - in: 5
Manufacturer Series: Utility
Wire Mesh Cable Grips: Type - Cable Pulling; Eye - Flexible; Mesh Type - Double Weave, Closed; Material - Galvanized Steel Mesh; OD Min - in - 0.62; OD Max - in - 0.74; Strength - lb - 5600; Mesh Length - in - 16; Eye Length - in - 5; Additional Information - Standard; Manufacturer Series - Utility
Additional Info: Standard