Menu Search
Wire Mesh Cable Grips Cable Pulling Grip Double Weave, Closed Galvanized Steel Mesh, Flexible Eye

ERICSON MANUFACTURING CO #UPG-100-FE

Utility Cable Pulling Grip Double Weave, Closed Galvanized Steel Mesh, Flexible Eye

SKU #78286288795
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Pulling
Eye: Flexible
Mesh Type: Double Weave, Closed
Material: Galvanized Steel Mesh
OD Min: 1 in.
OD Max: 1.49 in.
Strength: 9,600 lb.
Mesh Length: 33 in.
Eye Length: 7 in.

Wire Mesh Cable Grips: Type - Cable Pulling; Eye - Flexible; Mesh Type - Double Weave, Closed; Material - Galvanized Steel Mesh; OD Min - in - 1.00; OD Max - in - 1.49; Strength - lb - 9600; Mesh Length - in - 33; Eye Length - in - 7; Additional Information - Standard; Manufacturer Series - Utility

Additional Info: Standard