Menu Search
Wire Mesh Cable Grip Kits Pulling Grip Kit 6 Grip Basket Type
GREENLEE #30758

Pulling Grip Kit 6 Grip Basket Type

SKU # 78331030758
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pulling Grip Kit
Connection: Basket Type
Number of Grips: 6
Cable OD Min: 0.25 in.
Cable OD Max: 1.24 in.

Wire Mesh Cable Grip Kits: Type - Pulling Grip Kit; Connection - Basket Type; Number of Grips - 6; Cable OD Min - 0.250"; Cable OD Max - 1.240"