Menu Search
PANDUIT #S100X225VARY

Dispenser Kit, Blank Legend, 1.00 in. W x 1.25 in. W, Vinyl/Self-Laminating, 1 Rolls

SKU # 07498343963
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Tape and Pen
Number of Rolls: 1
Legend: Blank
Material: Vinyl, Self-Laminating
Marker Width: 1
Marker Length: 1.25
Roll Length: 100 x 2.25"

Wire Marker Tape Dispensers: Type - Wire Marker Tape and Pen; Number of Rolls - 1; Legend - Blank; Material - Vinyl, Self-Laminating; Marker Width - 1.00; Marker Length - 1.25; Roll Length - 100 x 2.25"