IDEAL #42-301

Wire Marker Tape Dispenser Polyester 0-9

SKU: 78325042301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Marker Tape
Number of Rolls: 10
Legend: 0-9
Material: Polyester
Roll Length: 96"
Description
Wire Marker Tape Dispensers: Type - Wire Marker Tape; Number of Rolls - 10; Legend - 0-9; Material - Polyester; Roll Length - 96"; Additional Information - Case Size: 3"x 6"
Additional Info: Case Size: 3"x 6"