Menu Search
Wire Marker Sleeves Marker, Wire, 0.118 in. OD, PVC, Legend: 9

WEIDMUELLER #0252111530

Marker, Wire, 0.118 in. OD, PVC, Legend: 9

SKU #78069812766
Manufacturer Series: CLI C
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marker
Legend: 8
Material: PVC
Color of Marker: Black
Color of Legend: White on Black Legend
Outside Diameter: 0.118 in.
OD - mm: 3mm
Quantity: 200

Additional Info: Temperature Range: -22 to 176 deg F (-30 to 80 deg C)