Menu Search
Wire Marker Sleeves Marker, Wire, 0.118 in. OD, PVC, Legend: 2

WEIDMUELLER #0252111509

Marker, Wire, 0.118 in. OD, PVC, Legend: 2

SKU #78069812753
Manufacturer Series: CLI C
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marker
Legend: 2
Material: PVC
Color of Marker: Black
Color of Legend: Red on Black Legend
Outside Diameter: 0.118 in. (3mm)
Quantity: 200

Additional Info: Temperature Range: -22 to 176 deg F (-30 to 80 deg C)