Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Marker, Sleeve Wire, Push-On Mounting, Legend: 5

SKU: 78620990768
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Marker
Legend: 5
Style, Mounting: Split Sleeve, Push-on
Material: PVC
Color of Marker: White Field
Color of Legend: Black Legend
Outside Diameter: 0.098 - 0.196 in.
OD - mm: 2.5 - 5mm
Wire AWG: 16-10 AWG
Quantity: 1000
Manufacturer Series: E-Z-Code SMR
Wire Marker Sleeves: Type - Wire Marker; Legend - 5; Style, Mounting - Split Sleeve, Push-on; Material - PVC; Color of Marker - White Field; Color of Legend - Black Legend; OD - in - 0.098-0.196"; OD - mm - 2.50-5.00 mm; Wire AWG - 16-10 AWG; Quantity - 1000; Additional Information - 1000 Supplied on continuous roll; Manufacturer Series - E-Z-Code SMR
Additional Info: 1000 Supplied on continuous roll