THOMAS & BETTS #SMR196-9-3

Marker, Sleeve Wire, Push-On Mounting, Legend: 3

SKU: 78620990766
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker
Legend: 3
Style, Mounting: Sleeve, Carrier Mount
Material: PVC
Color of Marker: White Field
Outside Diameter: 0.059 - 0.197 in.
OD - mm: 1.49 - 5mm
Wire AWG: 16-10 AWG
Quantity: 1000
Manufacturer Series: E-Z-Code SMR
Description
Wire Marker Sleeves: Type - Wire Marker; Legend - 3; Style, Mounting - Sleeve, Carrier Mount; Material - PVC; Color of Marker - White Field; OD - in - 0.059-0.197"; OD - mm - 1.49-5.00 mm; Wire AWG - 16-10 AWG; Quantity - 1000; Additional Information - Weight: 10.14 lbs; Manufacturer Series - E-Z-Code SMR
Additional Info: Weight: 10.14 lbs