Menu Search
Wire Marker Sleeves Marker, Sleeve Wire, Push-On Mounting, Legend: 2
THOMAS & BETTS #SMR196-9-2

E-Z-Code Marker, Sleeve Wire, Push-On Mounting, Legend: 2

SKU # 78620990765 Manufacturer Series: SMR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Marker
Legend: 2
Style, Mounting: Split Sleeve, Push-on
Material: PVC
Color of Marker: White Field
Color of Legend: Black Legend
Outside Diameter: 0.098 to 0.196 in. (2.5 to 5mm)
Wire AWG: 16-10 AWG
Quantity: 1000

Additional Info: 1000 Supplied on continuous roll