Menu Search
Wire Marker Sleeves Wire Marker; Acetal; For Wire 0.13 to 0.15 in.; Legend: N

PANDUIT #PCA13-N

Wire Marker; Acetal; For Wire 0.13 to 0.15 in.; Legend: N

SKU #07498393774
Manufacturer Series: PCA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marker, Pre-printed
Legend: N
Style, Mounting: Chevron cut, Push-on Application Wand
Material: Acetal, Non-Adhesive
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.13 to 0.15 in.
OD - mm: 3.3 to 3.8mm
Wire AWG: 10 AWG
Quantity: 30 per Wand, 300 per Package
  • Indoor/outdoor rated
  • Excellent resiliency to oils and solvents
  • Embossed legend

Additional Info: Temperature Range: -22° to +194°F (-30° to +90°C)