Menu Search
Wire Marker Sleeves Wire Marker; Acetal; For Wire 0.13 to 0.15 in.; Legend: 2
PANDUIT #PCA13-2

Wire Marker; Acetal; For Wire 0.13 to 0.15 in.; Legend: 2

SKU # 07498393789 Manufacturer Series: PCA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Marker, Pre-printed
Legend: 2
Style, Mounting: Chevron cut, Push-on Application Wand
Material: Acetal, Non-Adhesive
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.13 to 0.15 in. (3.3 to 3.8mm)
Wire AWG: 10 AWG
Quantity: 30 per Wand, 300 per Package
  • Indoor/outdoor rated
  • Excellent resiliency to oils and solvents
  • Embossed legend

Additional Info: Temperature Range: -22° to +194°F (-30° to +90°C)