Menu Search
Wire Marker Sleeves Wire Marker; Acetal; For Wire 0.11 to 0.13 in.; Legend: L

PANDUIT #PCA11-L

Wire Marker; Acetal; For Wire 0.11 to 0.13 in.; Legend: L

SKU #07498393734
Manufacturer Series: PCA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marker, Pre-printed
Legend: L
Style, Mounting: Chevron cut, Push-on Application Wand
Material: Acetal, Non-Adhesive
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.11 to 0.13 in.
OD - mm: 2.8 to 3.3mm
Wire AWG: 12 AWG
Quantity: 30 per Wand, 300 per Package
  • Indoor/outdoor rated
  • Excellent resiliency to oils and solvents
  • Embossed legend

Additional Info: Temperature Range: -22° to +194°F (-30° to +90°C)