BRADY #SCN10-Y

Wire Marker, Y Legend, 16-14 AWG, White Field Marker, Black Legend, Nylon, 0.110-0.134 in. OD

SKU: 66282033134
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker
Legend: Y
Style, Mounting: Split Sleeve, Push-on
Material: Nylon
Color of Marker: White Field
Color of Legend: Black Legend
Outside Diameter: 0.11 - 0.134 in.
OD - mm: 2.79 - 3.4mm
Wire AWG: 16-14 AWG
Quantity: 100
Manufacturer Series: Clip Sleeve SCN
Description
Wire Marker Sleeves: Type - Wire Marker; Legend - Y; Style, Mounting - Split Sleeve, Push-on; Material - Nylon; Color of Marker - White Field; Color of Legend - Black Legend; OD - in - 0.110-0.134"; OD - mm - 2.79-3.40 mm; Wire AWG - 16-14 AWG; Quantity - 100; Additional Information - Supplied 30 sleeves per applicator wand, 10 wands to a package; Manufacturer Series - Clip Sleeve™ SCN
Additional Info: Supplied 30 sleeves per applicator wand, 10 wands to a package