Menu Search
BRADY #SCN10-F

Wire Marker, F Legend, 16-14 AWG, White Field Marker, Black Legend, Nylon, 0.110-0.134 in. OD

SKU # 66282033115 Manufacturer Series: Clip Sleeve SCN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker
Legend: F
Style, Mounting: Split Sleeve, Push-on
Material: Nylon
Color of Marker: White Field
Color of Legend: Black Legend
Outside Diameter: 0.11 to 0.134 in. (2.79 to 3.4mm)
Wire AWG: 16-14 AWG
Quantity: 100

Additional Info: Supplied 30 sleeves per applicator wand, 10 wands to a package