Menu Search
Wire Marker Sleeves Wire Marker, 8 Legend, 22-20 AWG, White Field Marker, Black Legend, Nylon, 0.053-0.073 in. OD

BRADY #SCN05-8

Wire Marker, 8 Legend, 22-20 AWG, White Field Marker, Black Legend, Nylon, 0.053-0.073 in. OD

SKU #66282033058
Manufacturer Series: Clip Sleeve SCN
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marker
Legend: 8
Style, Mounting: Split Sleeve, Push-on
Material: Nylon
Color of Marker: White Field
Color of Legend: Black Legend
Outside Diameter: 0.053 - 0.073 in.
OD - mm: 1.35 - 1.85mm
Wire AWG: 22-20 AWG
Quantity: 300

Additional Info: Applicator wand color code: Gray