BRADY #OG5Y-1

Wire Marker, 1 Legend, 18-14 AWG, Yellow Field Marker, Black Legend, PVC, 0.090-0.155 in. OD

SKU: 66282067601
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker
Legend: 1
Style, Mounting: Full Circle Sleeve
Material: PVC
Color of Marker: Yellow Field
Color of Legend: Black Legend
Outside Diameter: 0.09 - 0.155 in.
OD - mm: 2.29 - 3.94mm
Wire AWG: 18-14 AWG
Quantity: 100
Manufacturer Series: Omni-Grip OG
Description
Wire Marker Sleeves: Type - Wire Marker; Legend - 1; Style, Mounting - Full Circle Sleeve; Material - PVC; Color of Marker - Yellow Field; Color of Legend - Black Legend; OD - in - 0.090-0.155"; OD - mm - 2.29-3.94 mm; Wire AWG - 18-14 AWG; Quantity - 100; Manufacturer Series - Omni-Grip OG