Menu Search
Wire Marker Sleeves Wire Marker, 1 Legend, 16-14 AWG, White Field Marker, Black Legend, Nylon, 0.110-0.134 in. OD

BRADY #SCN10-1

Wire Marker, 1 Legend, 16-14 AWG, White Field Marker, Black Legend, Nylon, 0.110-0.134 in. OD

SKU #66282033101
Manufacturer Series: Clip Sleeve SCN
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marker
Legend: 1
Style, Mounting: Split Sleeve, Push-on
Material: Nylon
Color of Marker: White Field
Color of Legend: Black Legend
Outside Diameter: 0.11 - 0.134 in.
OD - mm: 2.79 - 3.4mm
Wire AWG: 16-14 AWG
Quantity: 100

Additional Info: Supplied 30 sleeves per applicator wand, 10 wands to a package