Menu Search

BRADY #SCN13-8

Clip Sleeve SCN13-8 Wire Marker, 8 Legend, 14 AWG, White Field Marker, Black Legend, Nylon, 0.134-0.181 in. OD

SKU: 66282033208
Manufacturer Series: Clip Sleeve SCN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker
Legend: 8
Style, Mounting: Split Sleeve, Push-on
Material: Nylon
Color of Marker: White Field
Color of Legend: Black Legend
Outside Diameter: 0.134 - 0.181 in.
OD - mm: 3.4 - 4.6mm
Wire AWG: 14 AWG
Quantity: 300
Additional Info: Supplied 30 sleeves per applicator wand, 10 wands to a package