AREA LIGHTING RESEARCH #SHRINKMARK-1/4-CARTRIDGE

Heat Shrink Cartridge, White Marker, 16-12 AWG

SKU: 04568603220
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Heat Shrink Cartridge
Color of Marker: White
Outside Diameter: 0.25 in.
OD - mm: 6.35 mm
Wire AWG: 16-12 AWG
Quantity: 1
Description
ALR SHRINKMARK-1/4-CARTRIDGE SLV