Menu Search
ABB INSTALLATION PRODUCTS #SMR196-9-O

Thomas and Betts Marker, Sleeve Wire, Push-On Mounting, Legend: O

SKU # 78620990751 Manufacturer Series: E-Z-Code SMR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker
Legend: O
Style, Mounting: Split Sleeve, Push-on
Material: PVC
Color of Marker: White Field
Color of Legend: Black Legend
Outside Diameter: 0.098 to 0.196 in. (2.5 to 5mm)
Wire AWG: 16-10 AWG
Quantity: 1000

Additional Info: 1000 Supplied on continuous roll