Menu Search
THOMAS & BETTS #WCOS

E-Z-Code Wire Marker; Vinyl; White; 1.5 in. long; Legend: 0

SKU # 78621098022 Manufacturer Series: WC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 0
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White