Menu Search
Wire Marker Cards Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: ZERO

THOMAS & BETTS #WCZEROS

Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: ZERO

SKU #78621096800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Width: 0.25
Marker Length: 1.50
Marker Legend: ZERO
Marker Quantity per Legend: ZERO
Color of Legend: Black
Color of Background: White

Wire Marker Cards: Type - Wire Marker Card; Material - Vinyl Cloth; Marker Width - 0.25; Marker Length - 1.50; Marker Legend - ZERO; Marker Quantity per Legend - ZERO; Color of Legend - Black; Color of Background - White