Menu Search
THOMAS & BETTS #WCBW14X112S

E-Z-Code Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: Blank

SKU # 78621086824
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Width: 0.25
Marker Length: 1.50
Marker Legend: Blank, Write-On
Marker Quantity per Legend: 36
Color of Legend: Not Applicable
Color of Background: White

Wire Marker Cards: Type - Wire Marker Card; Material - Vinyl Cloth; Marker Width - 0.25; Marker Length - 1.50; Marker Legend - Blank, Write-On; Marker Quantity per Legend - 36; Color of Legend - Not Applicable; Color of Background - White; Manufacturer Brand - E-Z-Code