Menu Search
Wire Marker Cards Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: T9

PANDUIT #PCM-T9

Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: T9

SKU #07498392865
Manufacturer Series: PCM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Width: 0.25
Marker Length: 1.50
Marker Legend: T9
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White