Menu Search
Wire Marker Cards Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: 37

PANDUIT #PCM-37

Pan-Code Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: 37

SKU #07498393037
Manufacturer Series: PCM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 37
Marker Quantity per Legend: 37
Color of Legend: Black
Color of Background: White