PANDUIT #PCM-28

Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: 28

SKU: 07498393028
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 28
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White
Manufacturer Brand: Pan-Code
Manufacturer Model: PCM