Menu Search
PANDUIT #PCM-1-9

Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: 1 to 9

SKU # 07498392712 Manufacturer Series: PCM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Card
Material: Coated Vinyl Cloth, Self-Laminating
Marker Width: 0.25 in.
Marker Length: 1.50 in.
Marker Legend: 1 thru 9
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White

Additional Info: 36/Card, 25 Card/Pkg, Temperature Range: -50 to 170 deg F (-46 to 77 deg C)