Menu Search
Wire Marker Cards Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: 1 to 8

PANDUIT #PCM-1-8

Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: 1 to 8

SKU #07498392711
Manufacturer Series: PCM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Wire Marker Card
Material: Coated Vinyl Cloth, Self-Laminating
Marker Width: 0.25 in.
Marker Length: 1.50 in.
Marker Legend: 1 thru 8
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White

Additional Info: 36/Card, 25 Card/Pkg, Temperature Range: -50 to 170 deg F (-46 to 77 deg C)