Menu Search
Wire Marker Cards Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: +
PANDUIT #PCM-PLS

Wire Marker; Vinyl; White; 0.25 x 1.5 in.; Legend: +

SKU # 07498394507 Manufacturer Series: PCM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Unable to add item to cart. Please try again.
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Width: 0.25
Marker Length: 1.50
Marker Legend: +
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White