Menu Search
PANDUIT #PCM-5

Pan-Codeā„¢ Wire Marker; Vinyl; 1.5 in. long; White; Legend: 5

SKU # 07498393005 Manufacturer Series: PCM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 5
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White