Menu Search
PANDUIT #PCM-67-99

Pan-Code™ Wire Marker; Vinyl; White; 0.27 x 1.5 in.; Legend: 67 to 99

SKU # 07498394002 Manufacturer Series: PCM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Marker Legend: 67-99
Type: Wire Marker Card Assortment
Marker Length: 1.50
Marker Quantity per Legend: 1
Material: Vinyl Cloth
Color of Legend: Black
Color of Background: White