IDEAL #43-003

Wire Marker; White; 0.25 x 1.5 in.; Legend: 3

SKU: 78325043003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Card
Material: Laminated Cloth
Marker Width: 0.25
Marker Length: 1.50
Marker Legend: 3
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White
Description
Wire Marker Cards: Type - Wire Marker Card; Material - Laminated Cloth; Marker Width - 0.25; Marker Length - 1.50; Marker Legend - 3; Marker Quantity per Legend - 36; Color of Legend - Black; Color of Background - White