Menu Search

BRADY #WM-93-PK

Wire Marker; Vinyl; White; 1.5 in. long; Legend: 93

SKU: 66282091348
Manufacturer Series: WM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 93
Marker Quantity per Legend: 25
Color of Legend: Black
Color of Background: White
Additional Info: Finish: Matte