Menu Search
BRADY #WM-57-PK

Wire Marker; Vinyl; White; 1.5 in. long; Legend: 57

SKU # 66282091272 Manufacturer Series: WM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 57
Marker Quantity per Legend: 25
Color of Legend: Black
Color of Background: White

Additional Info: Finish: Matte