Menu Search
Wire Marker Cards Wire Marker; Vinyl; White; 1.5 in. long; Legend: 10

BRADY #WM-10-PK

Wire Marker; Vinyl; White; 1.5 in. long; Legend: 10

SKU #66282090784
Manufacturer Series: WM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25 Cards
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 10
Marker Quantity per Legend: 36
Color of Legend: Black
Color of Background: White

Additional Info: Finish: Matte